Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Ser., 1-1/2 In Tube, C
Mfr # H5024C
Zoro # G2985081
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Heavy Duty
- Height (In.) 2 3/8 in
- Width (In.) 1 3/16 in
- Min. Hose Outside Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H5024C
- Zoro # G2985081
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 3/8 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 3 19/64 in |
Tube Size (In.) | 1 1/2 in |
Overall Width | 3 19/64 in |
Overall Length | 1 3/16 in |
Overall Height | 2 3/8 in |
For Maximum Outside Diameter | 1 1/2 in |
Bolt Length | 2 3/4 in |
For Tube Outside Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 2 23/64 in |
For Outside Diameter | 1 1/2 in |
For Copper Tube Size | 1 1/2 in |
For Minimum Outside Diameter | 1 1/2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (802-E34-317ABCP)
- LARSEN SUPPLY CO Ang Seat Wrench (13-2103)
- ZSI 2 Hole Cushion Clamp Pipe Size 1-1/2 In (030MS034)
- ZSI Cushion Claw, 5/8 In OD Tube, Strut Mount (CL-10)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe, AL (H6038S-AL)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- ZORO SELECT Strut Clamp, 1In, Di-Chromate Plated Steel (22FP68)
- Zsi Pipe & Tube Clamps