Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Ser., 1-1/2 In Tube, AL
Mfr # H5024S-AL
Zoro # G5621472
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Aluminum Cushion
- Type Heavy Duty
- Height (In.) 2 63/64 in
- Width (In.) 1 3/16 in
- Min. Hose Outside Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H5024S-AL
- Zoro # G5621472
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 63/64 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 3 15/16 in |
Tube Size (In.) | 1 1/2 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8-16 x 2-3/4 |
Overall Length | 1 3/16 in |
Overall Width | 3 15/16 in |
Overall Height | 2 63/64 in |
For Maximum Outside Diameter | 1 1/2 in |
Bolt Length | 2 3/4 in |
For Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
For Outside Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 2 23/64 in |
For Minimum Outside Diameter | 1 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- ALFI BRAND ALFI brand AB4408 24'' Wooden Stool for your Wooden Tub (AB4408)
- SHARKBITE DZR Brass Reducing Coupling, Push-Fit, 1-1/4" Pipe Size (UXL014135)
- CAMCO TASTEPURE KDF/CARBON WATER FILTER W/FLEX HOSE PROTECTOR (40013)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In (027NS032)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- ZSI Clip, Strut Mounted, Tube S 1/2 In. (RPC-1/2)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S)
- ZSI CushionedClampStrutMounted, TubeSz6 1/8In (098N106)
- Zsi Pipe & Tube Clamps