Shop All Pipe & Tube Clamps
Zsi
Beta Clamp, Standard Series, 35mm, SS
Mfr # SM5035S-SS
Zoro # G5572874
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Rod Size 35 mm
- Type Standard Duty
- Height (In.) 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SM5035S-SS
- Zoro # G5572874
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 35 mm |
Height (In.) | 2 33/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 35 mm |
Length (In.) | 2 53/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4-20 x 2-1/2 |
For Maximum Outside Diameter | 35 mm |
For Outside Diameter | 35 mm |
Mount Hole Center-to-Center Length | 51 51/64 mm |
Overall Height | 64 mm |
Overall Length | 30 1/2 mm |
Overall Width | 71 29/32 mm |
Bolt Length | 63 1/2 mm |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 35 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 E90-114 ELBOW 1-1/4 BLACK 90DEG (501437)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- MILWAUKEE VALVE 1-1/2" Sweat Brass Ball Valve Inline (1-1/2" BA-485BMS)
- RHEEM Ap13319 Water Heater Drain Pan (AP13319)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI Insulated Strut Clamp, 1 3/8"OD, 4 5/8"W (UX13815SS)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- Zsi Plumbing Accessories