Shop All Pipe & Tube Clamps
Zsi
Beta Clamp, Standard Series, 1-1/8 In Tube
Mfr # S4018S
Zoro # G2985626
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 7/8 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # S4018S
- Zoro # G2985626
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 7/8 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Length (In.) | 2 23/64 in |
Tube Size (In.) | 1 1/8 in |
Bolt Size (In.) | 1/4-20 x 1-3/4 |
Thread Size (In.) | 1/4 |
For Maximum Outside Diameter | 1 1/8 in |
Overall Length | 1 13/64 in |
Bolt Length | 1 3/4 in |
Overall Height | 1 7/8 in |
Mount Hole Center-to-Center Length | 1 9/16 in |
For Tube Outside Diameter | 1 1/8 in |
For Copper Tube Size | 1 1/8 in |
Overall Width | 2 23/64 in |
For Outside Diameter | 1 1/8 in |
For Minimum Outside Diameter | 1 1/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 1/8 in, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Faucet Supplyline 1/2X20 (PSB846)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (1LBK4)
- T&S BRASS Swivel Gooseneck Spout, Faucet, 9.125 In L (132X)
- SUPERIOR TOOL Super Ring Closet Flange (21015)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050S4)
- Zsi Pipe & Tube Clamps