Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Cusions, Heavy, 1 In Tube, C
Mfr # H4016C
Zoro # G2985118
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Heavy Duty
- Height (In.) 1 57/64 in
- Width (In.) 1 3/16 in
- Min. Hose Outside Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H4016C
- Zoro # G2985118
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 57/64 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1 in |
Length (In.) | 2 3/4 in |
Tube Size (In.) | 1 in |
Overall Width | 2 3/4 in |
Overall Height | 1 57/64 in |
Overall Length | 1 3/16 in |
Bolt Length | 2 1/4 in |
For Tube Outside Diameter | 1 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
For Maximum Outside Diameter | 1 in |
For Outside Diameter | 1 in |
For Copper Tube Size | 1 in |
For Minimum Outside Diameter | 1 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1 in, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- ZSI Insulated Strut Clamp, 1 3/8"OD, 4 5/8"W (UX13815SS)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- Zsi Plumbing Accessories