Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 7/8 In Tube
Mfr # T3015S
Zoro # G1897095
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 7/8 in
- Tube Size 7/8 in
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T3015S
- Zoro # G1897095
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 7/8 in |
Tube Size | 7/8 in |
Length | 2.75 in |
Depth | 1.2 in |
Width | 1.2 in |
Height | 2.14 in |
Overall Length | 1 13/64 in |
Overall Height | 2 9/64 in |
Overall Width | 2 3/4 in |
Bolt Length | 1 3/4 in |
Mount Hole Center-to-Center Length | 1 13/32 in |
For Maximum Outside Diameter | 7/8 in |
For Tube Outside Diameter | 7/8 in |
For Outside Diameter | 7/8 in |
For Minimum Outside Diameter | 7/8 in |
For Copper Tube Size | 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 7/8 in, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008041)
- KOHLER Aerator Kit, 1.2Gpm (1106716-G)
- LEGEND VALVE 3/4" X 8" 304 SS NIPPLE (304-092)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- ZSI Beta Clamps, Smoothie Twin, 1/2 In Hose (T3008H)
- ZSI Cushioned Clamp, Polyurethane, 1/2" Tube (UX1212)
- ZSI 3/4" Polypropylene Weld-Mounted Beta Smoothie Clamp (S-4012HC)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026N030)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In (389012)
- Zsi Pipe & Tube Clamps