Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 3/8 In Tube
Mfr # T1006S
Zoro # G1857371
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 3/8 in
- Tube Size 3/8 in
- Length 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # T1006S
- Zoro # G1857371
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/8 in |
Tube Size | 3/8 in |
Length | 1.45 in |
Height | 1.69 in |
Depth | 1.2 in |
Width | 1.2 in |
Overall Length | 1 13/64 in |
Overall Width | 1 29/64 in |
Overall Height | 1 11/16 in |
Bolt Length | 1 3/8 in |
For Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Mount Hole Center-to-Center Length | 25/32 in |
For Maximum Outside Diameter | 3/8 in |
For Outside Diameter | 3/8 in |
For Minimum Outside Diameter | 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/8 in, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (76652)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVRM-25M)
- ROBERTSHAW Orifice Pilot, LP Gas (10-114)
- METROPOLITAN Dual Handle 8" to 16" Mount, 3 Hole KS4461PX 8" Widespread Lavatory Faucet w, Polished chrome (KS4461PX)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- ZSI Tube Clamp, Twin, 1" Clamping Od (265015)
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- ZSI Clip, Strut Mounted, Tube S 7/8 In. (RPC-7/8)
- ANVIL Clamp, 26"L, 2 1/2"W (500173679)
- Zsi Pipe & Tube Clamps