Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 3/4 In Pipe
Mfr # T4017S
Zoro # G2757727
original price:
$8.05
13% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 1.050 in
- Tube Size 3/4 in
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # T4017S
- Zoro # G2757727
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.050 in |
Tube Size | 3/4 in |
Width | 1.2 in |
Depth | 1.2 in |
Pipe Size | 3/4 in |
Length | 3.34 in |
Height | 2.34 in |
Overall Length | 1 13/64 in |
Overall Height | 2 11/32 in |
Overall Width | 3 11/32 in |
For Maximum Outside Diameter | 1 1/16 in |
Bolt Length | 2 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
For Pipe Size | 3/4 in |
For Outside Diameter | 1 1/16 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 2, For Pipe Size 3/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- BANJO Viton Gaskets (UV10264V)
- KINGSTON BRASS Restoration Toilet Tank Lever, Oil Rubbed Bronze (KTAL35)
- DIXON TBolt Clamp, SS, Bolt, 5.016", 5.312" (STBC525)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- ZSI Heavy Clamp, 2" Tube (H6032S)
- ZSI CushionedClampStrutMounted, TubeSz1 1/8In (018NS022)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030N034)
- Zsi Pipe & Tube Clamps