Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 1 In Tube
Mfr # T3016S
Zoro # G2077932
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 in
- Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T3016S
- Zoro # G2077932
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 in |
Tube Size | 1 in |
Length | 2.75 in |
Width | 1.2 in |
Height | 2.14 in |
Depth | 1.2 in |
Overall Length | 1 13/64 in |
Overall Height | 2 9/64 in |
Overall Width | 2 3/4 in |
Mount Hole Center-to-Center Length | 1 13/32 in |
For Tube Outside Diameter | 1 in |
For Maximum Outside Diameter | 1 in |
For Outside Diameter | 1 in |
Bolt Length | 1 3/4 in |
For Minimum Outside Diameter | 1 in |
For Copper Tube Size | 1 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 in, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- DIXON Boss Wing Nut, 1-1/4 x 1-1/2 in Nominal, Iron (B17)
- CHARLOTTE PIPE AND FOUNDRY 3DWV90DEG Street Elbow (PVC 00302 1200HA)
- ZSI CushionedClampStrut Mounted, Tube Sz 6In (096N106)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027MS032)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- ZSI Clip, Strut Mounted, Tube S 1/2 In. (RPC-1/2)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- Zsi Plumbing Accessories