Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 1 In Pipe
Mfr # T5021S
Zoro # G2360145
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 1.315 in
- Tube Size 1 in
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T5021S
- Zoro # G2360145
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.315 in |
Tube Size | 1 in |
Depth | 1.2 in |
Pipe Size | 1 in |
Length | 1.2 in |
Width | 4.33 in |
Height | 2.81 in |
Overall Length | 1 13/64 in |
Overall Width | 4 21/64 in |
Overall Height | 2 13/16 in |
Mount Hole Center-to-Center Length | 2 13/64 in |
For Pipe Size | 1 in |
For Maximum Outside Diameter | 1 5/16 in |
For Outside Diameter | 1 5/16 in |
Bolt Length | 2 3/8 in |
For Minimum Outside Diameter | 1 5/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 5/16 in, For Number of Lines 2, For Pipe Size 1 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8-G)
- SLOAN A3-1 Cp Body (0301043PK)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5348)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C (H3008C)
- ZSI Clip, Strut Mounted, Tube S 7/8 In. (RPC-7/8)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S-SS)
- DIXON Worm Gear Clamp, 2-9/16 to 3-1/2 in Clamp, SS Band, Domestic (HSS48)
- Zsi Pipe & Tube Clamps