Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 1 1/4 In Tube
Mfr # T5020S
Zoro # G3373894
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 1 1/4 in
- Tube Size 1 1/4 in
- Temp. Range (F) -22 to 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # T5020S
- Zoro # G3373894
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 1/4 in |
Tube Size | 1 1/4 in |
Width | 1.2 in |
Height | 2.81 in |
Length | 4.33 in |
Depth | 1.2 in |
Overall Width | 4 21/64 in |
Overall Length | 1 13/64 in |
Overall Height | 2 13/16 in |
Mount Hole Center-to-Center Length | 2 13/64 in |
Bolt Length | 2 3/8 in |
For Maximum Outside Diameter | 1 1/4 in |
For Tube Outside Diameter | 1 1/4 in |
For Outside Diameter | 1 1/4 in |
For Copper Tube Size | 1 1/4 in |
For Minimum Outside Diameter | 1 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 1/4 in, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/4 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT6)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB1)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007731)
- ZSI Beta Clamp, Standard Series, 2 In Pipe (S7038S)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- ZSI Clip, Rod Mounted, Tube S 2 In, L 1 5/8In (QC32)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, 304SS (CN18SS)
- Zsi Plumbing Accessories