Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 1 1/2 In Tube
Mfr # T5024S
Zoro # G1832713
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 1 1/2 in
- Tube Size 1 1/2 in
- Standards ASSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T5024S
- Zoro # G1832713
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Tube Size | 1 1/2 in |
Width | 1.2 in |
Length | 4.33 in |
Depth | 1.2 in |
Height | 2.81 in |
Overall Height | 2 13/16 in |
Overall Width | 4 21/64 in |
Overall Length | 1 13/64 in |
For Maximum Outside Diameter | 1 1/2 in |
For Outside Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 2 13/64 in |
For Tube Outside Diameter | 1 1/2 in |
Bolt Length | 2 3/8 in |
For Minimum Outside Diameter | 1 1/2 in |
For Copper Tube Size | 1 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 16mm x 1/2" Male BSPT (R) (PL16-04)
- PARKER 1/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-2-30)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3347)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10127A)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018M020)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008M011)
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- ZSI Pipe Clamp, Single, 1.315" Clamping Od (265009)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- Zsi Plumbing Accessories