Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 7/8 In Tube
Mfr # S3015R
Zoro # G1034783
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 7/8 in
- Tube Size 7/8 in
- Depth 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S3015R
- Zoro # G1034783
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 7/8 in |
Tube Size | 7/8 in |
Depth | 1.2 in |
Width | 2.45 in |
Length | 1.2 in |
Height | 1.61 in |
Overall Width | 1 61/64 in |
Overall Length | 1 13/64 in |
For Outside Diameter | 7/8 in |
For Tube Outside Diameter | 7/8 in |
Bolt Length | 1 1/2 in |
Overall Height | 1 39/64 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Maximum Outside Diameter | 7/8 in |
For Copper Tube Size | 7/8 in |
For Minimum Outside Diameter | 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 7/8 in, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X06X06)
- ANVIL 3/4 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830021200)
- THRIFCO PLUMBING FLUIDMASTER REFILL TUBE 218 (4543535)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018MS020)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ZSI CushionedClampStrutMounted, TubeSz6 1/8In (098N106)
- ZSI Tube Clamp, Twin, 3/4" Clamping Od (265024)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- Zsi Pipe & Tube Clamps