Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 5/8 In Tube
Mfr # S2010S
Zoro # G2681847
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 5/8 in
- Tube Size 5/8 in
- Temp. Range (F) -22 to 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S2010S
- Zoro # G2681847
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 5/8 in |
Tube Size | 5/8 in |
Width | 1.2 in |
Depth | 1.2 in |
Height | 1.54 in |
Length | 1.65 in |
Overall Height | 1 35/64 in |
Overall Width | 1 21/32 in |
Overall Length | 1 13/64 in |
For Tube Outside Diameter | 5/8 in |
Bolt Length | 1 3/8 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
For Maximum Outside Diameter | 5/8 in |
For Outside Diameter | 5/8 in |
For Minimum Outside Diameter | 5/8 in |
For Copper Tube Size | 5/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, FPT x FPT (BFAS1010TES)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- ZSI CushionedClampStrutMounted, PipeSz 3/4 In (017N022)
- ZSI Beta Clamp, Standard Series, 2 In Pipe (S7038S)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S)
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- ZORO SELECT Contractor Bag, 1/2"W, 11/16"ID, PK25 (671657B)
- Zsi Pipe & Tube Clamps