Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 3/8 In Pipe
Mfr # S2011S
Zoro # G2569944
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) .675 in
- Tube Size 3/8"
- Width 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # S2011S
- Zoro # G2569944
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | .675 in |
Tube Size | 3/8" |
Width | 1.98 in |
Pipe Size | 3/8 in |
Height | 1.54 in |
Length | 1.2 in |
Depth | 1.2 in |
Overall Height | 1 35/64 in |
Overall Width | 1 21/32 in |
For Pipe Size | 3/8 in |
Overall Length | 1 13/64 in |
For Maximum Outside Diameter | 11/16 in |
Bolt Length | 1 3/8 in |
For Outside Diameter | 11/16 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
For Minimum Outside Diameter | 11/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTT2)
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (468-040X)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- THRIFCO PLUMBING Kohler Class-Five Adjustable Toilet Flapper for 2-Piece Toilets (4507822)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011NS014)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- ZSI Beta Standard Clamp, 2-1/2" Tube, Assembly (S7040S)
- ZSI Beta Clamps, Twin Series, 5/8 In Tube, C (T2010C)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050EG)
- Zsi Pipe & Tube Clamps