Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 3/8 In Hose
Mfr # S2006H
Zoro # G0701102
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 3/8 in
- Tube Size 3/8 in
- Hose Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S2006H
- Zoro # G0701102
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/8 in |
Tube Size | 3/8 in |
Hose Size | 3/8 in |
Width | 1.98 in |
Depth | 1.2 in |
Height | 1.54 in |
Length | 1.2 in |
For Outside Diameter | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
Overall Height | 1 17/32 in |
Overall Length | 1 13/64 in |
Overall Width | 1 21/32 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
For Tube Outside Diameter | 3/8 in |
Bolt Length | 1 3/8 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Ur-Ctrl Ir Batt Typ 10 (116.035.SN.1)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 17)
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- ALFA LAVAL Service Kit 2" Stop EPDM U7000 (9611926503)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- ZSI Beta Twin Clamp, 7/8" Tube, Stacking Kit (T3015B)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004NS008)
- ZSI CushionedClampStrutMounted, TubeSz2 1/2In (040N046)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- DIXON TBolt Clamp, ST, Bolt, 4.016", 4.312" (TBC425)
- Zsi Plumbing Accessories