Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 3/4 In Pipe
Mfr # S4017S-SS
Zoro # G2558315
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1.050 in
- Tube Size 3/4"
- Length 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S4017S-SS
- Zoro # G2558315
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.050 in |
Tube Size | 3/4" |
Length | 2.28 in |
Depth | 1.2 in |
Pipe Size | 3/4 in |
Width | 1.2 in |
Height | 1.88 in |
Overall Width | 2 23/64 in |
Overall Height | 1 7/8 in |
Overall Length | 1 13/64 in |
For Pipe Size | 3/4 in |
For Outside Diameter | 1 1/16 in |
Mount Hole Center-to-Center Length | 1 9/16 in |
Bolt Length | 1 3/4 in |
For Maximum Outside Diameter | 1 1/16 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (S-71)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF4)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A017MS)
- TOTO Mounting Hardware Seats (THU689)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- ZSI Beta Clamps, Smoothie Twin, 3/4 In Hose (T4012H)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, C (H5024C)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008M011)
- IFM Threaded Adapter for Pressure Sensors (E33208)
- Zsi Pipe & Tube Clamps