Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 3/4 In Pipe
Mfr # S4017R
Zoro # G2690606
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1.050 in
- Tube Size 3/4 in
- Standards ASSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S4017R
- Zoro # G2690606
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.050 in |
Tube Size | 3/4 in |
Width | 1.2 in |
Length | 2.36 in |
Depth | 1.2 in |
Height | 1.88 in |
Pipe Size | 3/4 in |
For Pipe Size | 3/4 in |
Mount Hole Center-to-Center Length | 1 9/16 in |
Overall Height | 1 7/8 in |
Overall Width | 2 9/32 in |
For Maximum Outside Diameter | 1 1/16 in |
Overall Length | 1 13/64 in |
For Outside Diameter | 1 1/16 in |
Bolt Length | 1 3/4 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 160 (82412)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- ANVIL 2" x 1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151008)
- HYDROMAXX 1-1/2"x100Ft Black Flexible PVC Pipe (BF112100)
- ZSI Tube Clamp, Single, 1-1/4" Clamping Od (265004)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- ZSI Rubber Mat, Gamma Shield, 18x18x3/8\u0022 (AR-18)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- HYDRA-ZORB Insulation Coupling 1-1/8" OD x 1" Wall, 8-Series for Elastomeric (828112)
- Zsi Plumbing Accessories