Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1.42 In Hose
Mfr # S5016H
Zoro # G2552934
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 21/50 in
- Insert Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # S5016H
- Zoro # G2552934
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 in |
Tube Size | 1 21/50 in |
Depth | 1.2 in |
Height | 2.52 in |
Length | 2.75 in |
Width | 1.2 in |
Hose Size | 1 21/50 in |
Overall Length | 1 13/64 in |
Bolt Length | 2 1/2 in |
For Maximum Outside Diameter | 1 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
Overall Width | 2 53/64 in |
For Outside Diameter | 1 in |
Overall Height | 2 33/64 in |
For Tube Outside Diameter | 1 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 1 in, For Number of Lines 1, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Repair Kit For - Part# 6K (6K)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S-SS)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006R)
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube, SS (T4018S-SS)
- ZSI Clip, Rod Mounted, Tube S 3/4In, L 1 5/8In (QC12)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- Zsi Pipe & Tube Clamps