Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1/4 In Tube
Mfr # S1004R
Zoro # G2465154
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1/4 in
- Tube Size 1/4"
- Temp. Range (F) -22 to 194
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S1004R
- Zoro # G2465154
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1/4 in |
Tube Size | 1/4" |
Depth | 1.2 in |
Width | 1.69 in |
Height | 1.25 in |
Length | 1.2 in |
Pipe Size | 3/8 in |
For Maximum Outside Diameter | 1/4 in |
Overall Length | 1 13/64 in |
Overall Width | 1 11/32 in |
Mount Hole Center-to-Center Length | 25/32 in |
For Tube Outside Diameter | 1/4 in |
Bolt Length | 1 1/4 in |
For Outside Diameter | 1/4 in |
Overall Height | 1 1/4 in |
For Copper Tube Size | 1/4 in |
For Minimum Outside Diameter | 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/4 in, For Maximum Outside Diameter 1/4 in, For Minimum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 2 CHROME NIPPLE NL (311-062CNL)
- PARKER Brass Dryseal Pipe Fitting, FNPT, 1/8" Pipe Size (213P-2)
- ZORO SELECT Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi (0390013522)
- NIBCO 1/2" C x FNPT Lead Free Cast DZR Brass Adapter (7032RLF-1214)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- ZSI 2 Hole Cushion Clamp, Pipe Size 3 In (056M062)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- ZSI Beta Clamp Assembly, Single, 3/8 In Pipe (S2011S)
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024R)
- DIXON 1 in-1.5 in SINGLE PIN HDCLAMP 304 W/CROSS HOLE (13MHHM100-150)
- Zsi Plumbing Accessories