Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1/4 In Pipe
Mfr # S2009S
Zoro # G2857495
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) .540 in
- Tube Size 1/4"
- Includes (2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S2009S
- Zoro # G2857495
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | .540 in |
Tube Size | 1/4" |
Height | 1.54 in |
Length | 1.2 in |
Depth | 1.2 in |
Width | 1.98 in |
Pipe Size | 1/4 in |
Bolt Length | 1 3/8 in |
For Outside Diameter | 9/16 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
For Maximum Outside Diameter | 9/16 in |
Overall Length | 1 13/64 in |
Overall Width | 1 21/32 in |
Overall Height | 1 35/64 in |
For Pipe Size | 1/4 in |
For Minimum Outside Diameter | 9/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 9/16 in, For Minimum Outside Diameter 9/16 in, For Number of Lines 1, For Pipe Size 1/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- PENTAIR Water Filter Cartridge Whl Hse (RS2-DS12-S18)
- KOHLER Seat Bumper Kit (55382-58)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- ZSI Beta Clamps, Standard, 2 In Tube, AL (S6032S-AL)
- ZSI Heavy Clamp, 1-1/2" Tube, Stack (H5024B)
- ZSI Cushioned Clamp, 3/8" Tube Size, 2.95" L (UX3812)
- ZSI Loop Clamp, Galvanized Steel, 1-5/16" Tube (LVZ-21)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In (454008)
- Zsi Plumbing Accessories