Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1/2 In Tube
Mfr # S2008S
Zoro # G2290486
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1/2 in
- Tube Size 1/2 in
- Height 1.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S2008S
- Zoro # G2290486
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1/2 in |
Tube Size | 1/2 in |
Height | 1.54 in |
Width | 1.2 in |
Length | 1.65 in |
Depth | 1.2 in |
Overall Height | 1 35/64 in |
Overall Length | 1 13/64 in |
Overall Width | 1 21/32 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
For Tube Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
For Outside Diameter | 1/2 in |
Bolt Length | 1 3/8 in |
For Copper Tube Size | 1/2 in |
For Minimum Outside Diameter | 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" CPVC Inlet x 1/4" Cmprssn Outlet, Lead Free Brass (545CH)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-BL)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- ZSI Beta Clamps, Standard, 1/2 In Tube, C (S2008C)
- ZSI Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W (UX21820)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S-SS)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Carbon Steel (SH3062-PP)
- Zsi Plumbing Accessories