Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1/2 In Tube
Mfr # S2008R
Zoro # G2325872
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1/2 in
- Tube Size 1/2 in
- Max. Pressure (PSI) 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S2008R
- Zoro # G2325872
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1/2 in |
Tube Size | 1/2 in |
Height | 1.54 in |
Width | 1.2 in |
Depth | 1.2 in |
Length | 1.65 in |
Overall Length | 1 13/64 in |
For Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Overall Height | 1 35/64 in |
Overall Width | 1 9/16 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
For Maximum Outside Diameter | 1/2 in |
For Copper Tube Size | 1/2 in |
For Minimum Outside Diameter | 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow, Ductile Iron, 1 1/2 in, Grooved (0390116507)
- NEOPERL 1.75 gpm Aerator Adapter 1.75 gpm, Chrome, Brass (5504305)
- EXCELON Tubing (41060580)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Chck Hinge, Elngtd, Without Cover, Elongated (C106C00)
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- ZSI Heavy Clamp, 3/4" Tube, Stack Alum (H4012B-AL)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, C (S5027C)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16 In (012M015)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- BREEZE T-Bolt, 5.25", Carbon Steel Bolt, PK10 (B9222-0525 B)
- Zsi Plumbing Accessories