Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1/2 In Pipe
Mfr # S3014S-SS
Zoro # G0642957
original price:
$27.13
21% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Single
- Min. Hose Outside Dia. (In.) .840 in
- Tube Size 1/2"
- Depth 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S3014S-SS
- Zoro # G0642957
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | .840 in |
Tube Size | 1/2" |
Depth | 1.2 in |
Pipe Size | 1/2 in |
Width | 1.2 in |
Length | 1.96 in |
Height | 1.61 in |
Overall Length | 1 13/64 in |
Overall Height | 1 39/64 in |
Overall Width | 2 3/64 in |
For Pipe Size | 1/2 in |
Bolt Length | 1 1/2 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Maximum Outside Diameter | 13/16 in |
For Outside Diameter | 13/16 in |
For Minimum Outside Diameter | 13/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Air Operated Valve, 2-Way, NC, 3/4 In, FNPT (P210D095)
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHP-50)
- AMERICAN STANDARD 0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (606B013.002)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- ZSI Heavy Clamp, 3" Tube, Stack (H7050B)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 1 line, PK50 (801)
- Zsi Plumbing Accessories