Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1/2 In Pipe
Mfr # S3014R
Zoro # G1037644
original price:
$5.59
5% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) .840 in
- Tube Size 1/2"
- Includes (2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S3014R
- Zoro # G1037644
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | .840 in |
Tube Size | 1/2" |
Length | 2.04 in |
Height | 1.61 in |
Depth | 1.2 in |
Width | 1.2 in |
Pipe Size | 1/2 in |
Overall Width | 1 61/64 in |
Bolt Length | 1 1/2 in |
Overall Length | 1 13/64 in |
For Pipe Size | 1/2 in |
For Maximum Outside Diameter | 13/16 in |
For Outside Diameter | 13/16 in |
Overall Height | 1 39/64 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Minimum Outside Diameter | 13/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Bottom Basin Rack (20079-ST)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087002)
- JONES STEPHENS Blue Vinyl Flapper, 2", PK100 (C04014)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-CP)
- ZSI Insulated Strut Clamp, 1/4"OD, 2"W (UX1434)
- ZSI Smoothie Twin Clamp, 1/4 Hose, Rail Mount (T2004H-R)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026N030)
- ZSI Insulated Strut Clamp, 1/2"OD, 3 3/4"W (UX1215)
- ZSI Heavy Clamp, 1" Tube, Stack Kit (H4016B)
- DIXON Worm Gear Clamp, 2-1/2 to 5-1/2 in Clamp, SS Band, Domestic (HSS80)
- Zsi Plumbing Accessories