Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1.10 In
Mfr # S4012H
Zoro # G3254937
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 3/4 in
- Tube Size 1 1/10 in
- Hose Size 1 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S4012H
- Zoro # G3254937
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/4 in |
Tube Size | 1 1/10 in |
Hose Size | 1 1/10 in |
Width | 1.2 in |
Depth | 1.2 in |
Length | 2.28 in |
Height | 1.88 in |
For Maximum Outside Diameter | 3/4 in |
Overall Length | 1 13/64 in |
For Tube Outside Diameter | 3/4 in |
Overall Height | 1 7/8 in |
For Outside Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 1 9/16 in |
Bolt Length | 1 3/4 in |
Overall Width | 2 23/64 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25105)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- ZSI Heavy Clamp, 3/4" Tube, Stack Alum (H4012B-AL)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- Zsi Pipe & Tube Clamps