Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 In Tube
Mfr # S3016S
Zoro # G2479827
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 in
- Height 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S3016S
- Zoro # G2479827
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 in |
Tube Size | 1 in |
Height | 1.61 in |
Length | 2.04 in |
Depth | 1.2 in |
Width | 1.2 in |
Overall Length | 1 13/64 in |
Overall Width | 2 3/64 in |
Overall Height | 1 39/64 in |
Bolt Length | 1 1/2 in |
For Maximum Outside Diameter | 1 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Tube Outside Diameter | 1 in |
For Outside Diameter | 1 in |
For Minimum Outside Diameter | 1 in |
For Copper Tube Size | 1 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 in, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 6 in Pipe Size (1WKW6)
- SLOAN Slip Joint Ring, 3/4 In, PK48 (F3)
- ZORO SELECT Replacement Screen For 6NPW6 and 6NPW7 (GGS_2NZA7)
- ZSI Cushioned Clamp, Insulation Type, 7/8"Tube (UX7812)
- ZSI Beta Clamp Assembly, Twin, 5/8 In Tube (T2010S)
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube (T4018S)
- ZSI Beta Clamp, Standard Series, 25mm, C (SM3025C)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- ZORO SELECT Contractor Bag, 1/2"W, 7/16"ID, PK25 (670857B)
- Zsi Plumbing Accessories