Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 In Pipe
Mfr # S5021S
Zoro # G1964715
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1.315 in
- Tube Size 1"
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S5021S
- Zoro # G1964715
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.315 in |
Tube Size | 1" |
Width | 1.2 in |
Height | 2.52 in |
Depth | 1.2 in |
Pipe Size | 1 in |
Length | 2.83 in |
Overall Width | 2 53/64 in |
Overall Height | 2 33/64 in |
Overall Length | 1 13/64 in |
For Outside Diameter | 1 5/16 in |
For Maximum Outside Diameter | 1 5/16 in |
For Pipe Size | 1 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
Bolt Length | 2 1/2 in |
For Minimum Outside Diameter | 1 5/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 NO LEAD PRESS INLINE CHECK (105-458NL)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- KOHLER Bathroom Sink, 8-1/2" H, 20-1/4" L, White (K-2196-4-0)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- ZSI Beta Twin, Group T2, Weld Plate (TP2SS)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- ZSI Beta Twin, Clamp, 1-1/2", Rail Mounted (T5024R)
- EVERBILT 6 in. Galvanized Steel Worm Gear Clamp (MC6HD)
- Zsi Pipe & Tube Clamps