Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 1/2 In Pipe
Mfr # S6030S
Zoro # G2341491
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1.900 in
- Tube Size 1-1/2"
- Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S6030S
- Zoro # G2341491
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.900 in |
Tube Size | 1-1/2" |
Height | 2.83 in |
Pipe Size | 1 1/2 in |
Width | 1.2 in |
Length | 3.46 in |
Depth | 1.2 in |
Overall Length | 1 13/64 in |
Overall Width | 3 29/64 in |
Overall Height | 2 53/64 in |
For Pipe Size | 1 1/2 in |
Bolt Length | 2 3/4 in |
For Outside Diameter | 1 7/8 in |
For Maximum Outside Diameter | 1 7/8 in |
Mount Hole Center-to-Center Length | 2 19/32 in |
For Minimum Outside Diameter | 1 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" FNPT Bronze Ball Valve Inline (70LF10001)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P438)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- APOLLO VALVES 1/4" FNPT Carbon Steel Ball Valve Inline (73A10101A)
- ZSI Beta Twin, Group T2, Weld Plate (TP2SS)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe (H4014S)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024MS028)
- ZSI Cushion Claw, 3/4 In OD EMT, Strut Mount (EMT-3/4)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- ZSI 2HoleCushionedClampPipeS11/2In, L4 5/64In (030M034)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- Zsi Pipe & Tube Clamps