Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 1/2 In Pipe
Mfr # S6030R
Zoro # G2934075
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1.900 in
- Tube Size 1-1/2"
- Width 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # S6030R
- Zoro # G2934075
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.900 in |
Tube Size | 1-1/2" |
Width | 1.2 in |
Height | 2.83 in |
Depth | 1.2 in |
Pipe Size | 1 1/2 in |
Length | 3.46 in |
Bolt Length | 2 3/4 in |
For Outside Diameter | 1 7/8 in |
For Maximum Outside Diameter | 1 7/8 in |
Overall Width | 3 3/8 in |
For Pipe Size | 1 1/2 in |
Overall Length | 1 13/64 in |
Overall Height | 2 53/64 in |
Mount Hole Center-to-Center Length | 2 19/32 in |
For Minimum Outside Diameter | 1 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Minimum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (PVC 657-6MTB-F)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 100 Ft (2VDY3)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe, C (H4014C)
- ZSI Beta Twin, Safety Plate, Group T2-T5 (TSP2-5)
- ZSI Beta Clamps, Smoothie Twin, 5/8 In Hose (T4010H)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027MS032)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- DIXON Worm Gear Clamp, 3-1/8 to 6 in Clamp, SS Band, Domestic (HSS88)
- Zsi Pipe & Tube Clamps