Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 0.81 In Hose
Mfr # S3008H
Zoro # G3016702
original price:
$5.65
8% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1/2 in
- Tube Size 81/100 in
- Height 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S3008H
- Zoro # G3016702
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1/2 in |
Tube Size | 81/100 in |
Height | 1.61 in |
Length | 1.96 in |
Width | 1.2 in |
Hose Size | 81/100 in |
Depth | 1.2 in |
Overall Length | 1 13/64 in |
Overall Height | 1 39/64 in |
For Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Bolt Length | 1 1/2 in |
For Tube Outside Diameter | 1/2 in |
Overall Width | 2 3/64 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- SMITH-COOPER Thrd SQ Plug, 3M, 316/L, 1/2" (4307002156)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (467-040)
- MOEN Two-Handle Lavatory Faucet (8210F12)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030R)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018M020)
- ZSI Beta Clamp Assembly, Single, 3/8 In Hose (S2006H)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In (012MS015)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- ZSI Beta Twin, Safety Plate, Group T2-T5 (TSP2-5)
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- Zsi Plumbing Accessories