Shop All Plumbing Parts
Zsi
4" Clamp, Fits Brand ZSI, Stainless Steel
Mfr # 064CC074S
Zoro # G7338195
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Fits Brand ZSI
- Material of Construction Thermoplastic Elastomer, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 064CC074S
- Zoro # G7338195
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 4" |
Details
Fits Brand | ZSI |
Material of Construction | Thermoplastic Elastomer, Stainless Steel |
Item | Clamp |
Description
Clamp, Fits Brand ZSI, Size 4 in, Material of Construction Stainless Steel, Thermoplastic Elastomer
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- HOSE MASTER 1-1/2" Dia x 18" L SS Flexible Metal Hose (G150SM180)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (HHB6)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP1)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP2)
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP3)
- KOHLER Tank Bolt Accessory Pack, Replacement (GP52050)
- Zsi Plumbing Parts