Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS61/8InL9 53/64In
Mfr # 098M106
Zoro # G2155727
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Max. Load (Lb.) 1,200 lb
- Type Surface Mounted
- Height (In.) 6 29/32 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 098M106
- Zoro # G2155727
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 6 29/32 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 6 1/8 in |
Length (In.) | 9 53/64 in |
Bolt Size (In.) | 1/2 |
Tube Size (In.) | 6 1/8 in |
Overall Height | 6 29/32 in |
Mounting Hole Diameter | 0.56 in |
For Tube Outside Diameter | 6 1/8 in |
For Copper Tube Size | 6 in |
Overall Width | 1 9/16 in |
For Rigid Conduit Size | 6 1/8 in |
Bolt Head Size | 1/2 in |
Installed Height | 8 33/64 in |
For Maximum Outside Diameter | 6 1/8 in |
Overall Length | 9 53/64 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 6 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tub Drain Remover Wrench, Heavy Duty Single Pack (RP77323)
- DIXON Global Ball Valve, 2 in Nominal, FNPT End Style, Forged Brass Body, Full Port (FBVG200)
- VIEGA Adapter (80050)
- LEGRIS 4mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 04 10)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- ZSI Cushion Claw, 1-1/8 In OD Tube, Strut (CL-18)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16 In (012M015)
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- ZSI Beta Clamp Assembly, Single, 1.10 In (S4012H)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 1 line, PK50 (601)
- Zsi Pipe & Tube Clamps