Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS3/4InL2 7/16In
Mfr # 012MS015
Zoro # G1867695
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 1 1/64 in
- Width (In.) 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 012MS015
- Zoro # G1867695
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 1/64 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 3/4 in |
Length (In.) | 2 7/16 in |
Bolt Size (In.) | 1/4 |
Tube Size (In.) | 3/4 in |
Overall Width | 63/64 in |
For Maximum Outside Diameter | 3/4 in |
Overall Height | 1 1/64 in |
For Rigid Conduit Size | 3/4 in |
Installed Height | 2 41/64 in |
For Copper Tube Size | 5/8 in |
Mounting Hole Diameter | 0.26 in |
Bolt Head Size | 1/4 in |
For Tube Outside Diameter | 3/4 in |
Overall Length | 2 7/16 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR AWWA Coupling, 6 In L (46106540765000)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 3/4" X 1/2" X 3/4" PEX RED TEE (460-211NL)
- MIDWEST FASTENER 1-1/4" x 2-3/8" x 1/8" Neoprene Rubber Large Flat Faucet Washers 5PK (77161)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ZSI U Bolt Cushion Clamp, Zinc, 10 In Nom Pipe (UB10PA)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030S)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- BREEZE T-Bolt, Spring, 3.13", Zinc Bolt, PK10 (B9226-0313 B)
- Zsi Plumbing Accessories