Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS21/8InL4 15/32In
Mfr # 034MS040
Zoro # G3016036
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 2 5/8 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 034MS040
- Zoro # G3016036
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 5/8 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 2 1/8 in |
Length (In.) | 4 15/32 in |
Bolt Size (In.) | 5/16 |
Tube Size (In.) | 2 1/8 in |
Overall Width | 1 9/16 in |
Mounting Hole Diameter | 0.34 in |
For Copper Tube Size | 2 1/8 in |
Installed Height | 4 15/64 in |
For Tube Outside Diameter | 2 1/8 in |
Bolt Head Size | 5/16 in |
Overall Height | 2 5/8 in |
Overall Length | 4 15/32 in |
For Rigid Conduit Size | 2 1/8 in |
For Maximum Outside Diameter | 2 1/8 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 2 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GM100SHM360)
- MOEN Matte Black (3944BL)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 2 (EZ1GAL-2)
- PARKER 9/16-18" x 3/8" Compression x Male SS Union Elbow (6 EBU-SS)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Tube (T1006S)
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- ZSI Beta Clamp, Standard Series, 25mm, C (SM3025C)
- ZSI 2HoleCushionedClampTubeS31/8InL5 15/32In (050MS056)
- ZSI Rubber Mat, Gamma Shield, 4x4x3/8" (AR-4)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 1 In (454005)
- Zsi Plumbing Accessories