Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS13/8InL3 13/64In
Mfr # 022M026
Zoro # G0512355
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 50
- Type Surface Mounted
- Height (In.) 1 23/32 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 022M026
- Zoro # G0512355
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 23/32 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1 3/8 in |
Length (In.) | 3 13/64 in |
Tube Size (In.) | 1 3/8 in |
Bolt Size (In.) | 1/4 |
Overall Length | 3 13/64 in |
Overall Width | 1 9/16 in |
For Tube Outside Diameter | 1 3/8 in |
For Maximum Outside Diameter | 1 3/8 in |
Bolt Head Size | 1/4 in |
For Copper Tube Size | 1 1/4 in |
For Rigid Conduit Size | 1 3/8 in |
Mounting Hole Diameter | 0.26 in |
Overall Height | 1 45/64 in |
Installed Height | 3 21/64 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- KOHLER Highline 1.1 Gpf Pressure Tlt W/Rh Trip (3519-RA-7)
- ZORO SELECT Dual Reducing Tee, Brass, 1 x 3/4 x 1/2 in (ZUSA-PF-10515)
- ZSI CushionedClampStrutMounted, TubeSz3 5/8In (058N064)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe (T5027S)
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- ZSI Beta Twin, Group T2, Weld Plate (TP2SS)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- Zsi Plumbing Accessories