Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS11/2InL3 15/64In
Mfr # 024M028
Zoro # G1031502
original price:
$4.25
10% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Max. Load (Lb.) 200 lb
- Type Surface Mounted
- Height (In.) 1 55/64 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 024M028
- Zoro # G1031502
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 55/64 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 3 15/64 in |
Bolt Size (In.) | 1/4 |
Tube Size (In.) | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
For Rigid Conduit Size | 1 1/2 in |
For Copper Tube Size | 1 1/2 in |
Installed Height | 3 15/32 in |
For Tube Outside Diameter | 1 1/2 in |
Bolt Head Size | 1/4 in |
Mounting Hole Diameter | 0.26 in |
Overall Height | 1 27/32 in |
Overall Width | 1 9/16 in |
Overall Length | 3 15/64 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Black Matte Pop Up Drain with Overflow (AB9056-BM)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- DIXON BLACK NATURAL RBR AIR KING WASHERS 10 PER (OA-AWR4)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- ZSI Insulated Strut Clamp, 3/8"OD, 3 5/8"W (UX3815)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- DIXON HeavyDuty Clamp w/Wing Nut, 2-1/2", 1pt. (13MHHM250)
- Zsi Plumbing Accessories