Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS 1In, L 2 11/16In
Mfr # 016MS019
Zoro # G2680702
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 1 15/64 in
- Width (In.) 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 016MS019
- Zoro # G2680702
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 15/64 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 1 in |
Length (In.) | 2 11/16 in |
Bolt Size (In.) | 1/4 |
Tube Size (In.) | 1 in |
Overall Width | 63/64 in |
Mounting Hole Diameter | 0.26 in |
For Tube Outside Diameter | 1 in |
Bolt Head Size | 1/4 in |
Overall Height | 1 15/64 in |
For Copper Tube Size | 1 in |
Installed Height | 2 55/64 in |
Overall Length | 2 11/16 in |
For Maximum Outside Diameter | 1 in |
For Rigid Conduit Size | 1 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- CHICAGO FAUCET Hose Thread Outlet, Male, 3/4 In (E2JKRCF)
- SLOAN Crown Efx1A Standard Crown Kit (Ir) (3324118)
- SMITH-COOPER SW Union, 3M, 304/L, 3" (4307005182)
- ZSI Beta Clamps, Standard, 2 In Pipe, C (S7038C)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010S)
- ZSI CushionedClampStrutMounted, TubeSz1" (020T024)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028N032)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (064N072)
- KIPP Tube Clamp Straight Thermoplastic, For Square Tubes, Comp:Steel (K0481.30)
- Zsi Pipe & Tube Clamps