Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS 13/4InL331/32In
Mfr # 028M032
Zoro # G2066793
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 2 1/8 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 028M032
- Zoro # G2066793
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 1/8 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 4 in |
Length (In.) | 3 31/32 in |
Bolt Size (In.) | 5/16 |
Tube Size (In.) | 1 3/4 in |
Installed Height | 3 47/64 in |
For Maximum Outside Diameter | 4 in |
For Copper Tube Size | 1 3/4 in |
Overall Width | 1 9/16 in |
Overall Length | 3 31/32 in |
Bolt Head Size | 5/16 in |
For Tube Outside Diameter | 4 in |
For Rigid Conduit Size | 1 3/4 in |
Overall Height | 2 1/8 in |
Mounting Hole Diameter | 0.34 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Ptfe Thrd Tp 1/2X520 Blu (70661)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- NIBCO 1/2" NOM C Copper Coupling without Stop (601 1/2)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ZSI Clip, Strut Mounted, Tube S 7/8 In. (RPC-7/8)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- ZSI CushionedClampStrutMounted, TubeS4 5/16In (069N076)
- ZSI Beta Clamps, Standard, 1 In Pipe, C (S5021C)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- Zsi Pipe & Tube Clamps