Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTube S13/8InL313/64In
Mfr # 022MS026
Zoro # G0458622
original price:
$7.35
15% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 1 23/32 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 022MS026
- Zoro # G0458622
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 23/32 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1 3/8 in |
Length (In.) | 3 13/64 in |
Tube Size (In.) | 1 3/8 in |
Bolt Size (In.) | 1/4 |
Installed Height | 3 21/64 in |
Overall Length | 3 13/64 in |
Mounting Hole Diameter | 0.26 in |
Overall Height | 1 45/64 in |
For Tube Outside Diameter | 1 3/8 in |
For Rigid Conduit Size | 1 3/8 in |
For Maximum Outside Diameter | 1 3/8 in |
For Copper Tube Size | 1 1/4 in |
Bolt Head Size | 1/4 in |
Overall Width | 1 9/16 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K VLV GATE BRSS 1"" IPS LF (100-405NL)
- SPRINGER PARTS U7000 SSV Actuator Service Kit, Maintainable 2-2.5" ; Replaces Alfa Laval 9611926498 (9611926498SP)
- A.O. SMITH 9003563005 Kit Burner Assy Nat (9003563005)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9817-005)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, C (S5027C)
- ZSI Beta Clamp, Standard Series, 25mm, C (SM3025C)
- ZSI CushionedClampStrutMounted, TubeSz2 1/8In (034NS040)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072NS080)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018MS020)
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- Zsi Plumbing Accessories