Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTube S 2In, L4 7/32In
Mfr # 032MS036
Zoro # G2175372
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 2 3/8 in
- Width (In.) 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 032MS036
- Zoro # G2175372
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 3/8 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 2 in |
Length (In.) | 4 7/32 in |
Bolt Size (In.) | 5/16 |
Tube Size (In.) | 2 in |
For Maximum Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
For Copper Tube Size | 2 in |
Bolt Head Size | 5/16 in |
Overall Height | 2 3/8 in |
Installed Height | 4 in |
Overall Width | 1 9/16 in |
Mounting Hole Diameter | 0.34 in |
Overall Length | 4 7/32 in |
For Rigid Conduit Size | 2 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- ACORN CONTROLS Shower Nozzle Assembly (1192-020-001)
- MOEN Escutcheon, 97491BN (97491BN)
- BLACK SWAN Water Meter Key With Lid Opener 1/2"X30" (19300)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- ZSI Beta Clamps, Standard, 2 In Tube, SS (S6032S-SS)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1/2" Wall, 7-Series for Elastomeric (724212)
- Zsi Plumbing Accessories