Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampPipeS3/8InL 2 21/64In
Mfr # 010M013
Zoro # G1569994
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 3/8 in
- Max. Load (Lb.) 50
- Type Surface Mounted
- Height (In.) 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 010M013
- Zoro # G1569994
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/8 in |
Height (In.) | 15/16 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 5/8 in |
Length (In.) | 2 21/64 in |
Tube Size (In.) | 5/8 in |
Bolt Size (In.) | 1/4 |
For Rigid Conduit Size | 5/8 in |
For Maximum Outside Diameter | 5/8 in |
Mounting Hole Diameter | 0.26 in |
For Tube Outside Diameter | 5/8 in |
Overall Height | 15/16 in |
Bolt Head Size | 1/4 in |
Overall Width | 63/64 in |
Installed Height | 2 35/64 in |
For Copper Tube Size | 1/2 in |
For Pipe Size | 3/8 in |
Overall Length | 2 21/64 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT012050)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW8)
- KOHLER Flow Regulator Assembly (1071510)
- ELKAY Sink, Drop-In Mount, 4 Hole, Elite Satin Finish (DSE125224)
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount (CL-04)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006M008)
- ZSI Beta Clamps, Heavy Ser., 3-1/2 In Tube, C (H7057C)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- ZSI Beta Clamps, Standard, 3/8 In Pipe, C (S2011C)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- Zsi Plumbing Accessories