Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampPipeS1/4InL 2 17/64In
Mfr # 008MS011
Zoro # G3042295
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 1/4 in
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 008MS011
- Zoro # G3042295
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/4 in |
Height (In.) | 13/16 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 2 17/64 in |
Bolt Size (In.) | 1/4 |
Tube Size (In.) | 1/2 in |
Mounting Hole Diameter | 0.26 in |
Overall Height | 13/16 in |
For Maximum Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
For Copper Tube Size | 3/8 in |
For Pipe Size | 1/4 in |
For Rigid Conduit Size | 1/2 in |
Overall Width | 63/64 in |
Installed Height | 2 7/16 in |
Bolt Head Size | 1/4 in |
Overall Length | 2 17/64 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-3-4)
- LEGEND VALVE 3/4 T-2000 IPS F.P. BALL VALVE (101-414)
- ZSI Beta Clamp Assembly, Twin, 1 In Tube (T3016S)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe, C (H4014C)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- ZSI Loop Clamp, Galvanized Steel, 1-5/16" Tube (LVZ-21)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020S)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- Zsi Pipe & Tube Clamps