Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampPipeS1/4InL 2 17/64In
Mfr # 008M011
Zoro # G2303025
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Pipe Size (In.) 1/4 in
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 008M011
- Zoro # G2303025
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/4 in |
Height (In.) | 13/16 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 2 17/64 in |
Bolt Size (In.) | 1/4 |
Tube Size (In.) | 1/2 in |
For Pipe Size | 1/4 in |
Overall Width | 63/64 in |
Installed Height | 2 7/16 in |
For Tube Outside Diameter | 1/2 in |
For Copper Tube Size | 3/8 in |
For Rigid Conduit Size | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Length | 2 17/64 in |
Overall Height | 13/16 in |
Mounting Hole Diameter | 0.26 in |
Bolt Head Size | 1/4 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size 1/4 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743990)
- ZSI Beta Standard Clamp, 2-1/4" Tube (S7036S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- ZSI Vibration-Damping Pipe Clamp, 1 7/8" H (S4017S-BLKGRG)
- ZSI Beta Clamps, Standard, 2 In Tube, AL (S6032S-AL)
- ZSI Beta Clamp, Standard Series, 30mm, S (SM4030S)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel (SH8400-PP)
- Zsi Plumbing Accessories