Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampPipeS11/4InL3 31/32In
Mfr # 027MS032
Zoro # G2693905
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 400
- Type Surface Mounted
- Height (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 027MS032
- Zoro # G2693905
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Height (In.) | 2 1/8 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1.66 in |
Length (In.) | 3 31/32 in |
Bolt Size (In.) | 5/16 |
For Maximum Outside Diameter | 1 11/16 in |
Mounting Hole Diameter | 0.34 in |
Overall Height | 2 1/8 in |
Bolt Head Size | 5/16 in |
For Rigid Conduit Size | 1 21/32 in |
For Pipe Size | 1 1/4 in |
Installed Height | 3 47/64 in |
Overall Width | 1 9/16 in |
Overall Length | 3 31/32 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- NIBCO DWV Adapter, Cast Bronze, C x MNPT, 2 In (804 2)
- KOHLER Service Kit, 1.28 Gpf Manual Tfv (1388744-CP)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004R)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- ZSI 2HoleCushionedClampPipeS21/2In, L5 7/32In (046M052)
- Zsi Plumbing Accessories