Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampPipeS11/4InL3 31/32In
Mfr # 027M032
Zoro # G2459843
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 027M032
- Zoro # G2459843
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Height (In.) | 2 1/8 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1.66 in |
Length (In.) | 3 31/32 in |
Bolt Size (In.) | 5/16 |
Installed Height | 3 47/64 in |
Overall Width | 1 9/16 in |
For Maximum Outside Diameter | 1 11/16 in |
For Pipe Size | 1 1/4 in |
For Rigid Conduit Size | 1 21/32 in |
Overall Height | 2 1/8 in |
Mounting Hole Diameter | 0.34 in |
Bolt Head Size | 5/16 in |
Overall Length | 3 31/32 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Safety Vented Ball Valve, 1" (BBV100LV)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP26-Und P10)
- LEGEND VALVE 3/4" S-459 BACKFLOW PREVENTER (115-118)
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ9)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe (T5027S)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, SS (H4017S-SS)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- DIXON Band and Buckle Clamp Buckles, 5/8" (CS625)
- Zsi Plumbing Accessories