Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampPipeS11/2In, L4 5/64In
Mfr # 030M034
Zoro # G0404573
original price:
$6.99
14% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Pipe Size (In.) 1 1/2 in
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 030M034
- Zoro # G0404573
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/2 in |
Height (In.) | 2 1/4 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1 7/8 in |
Length (In.) | 4 5/64 in |
Bolt Size (In.) | 5/16 |
Tube Size (In.) | 1 7/8 in |
Overall Length | 4 5/64 in |
Bolt Head Size | 5/16 in |
For Maximum Outside Diameter | 1 7/8 in |
For Pipe Size | 1 1/2 in |
For Tube Outside Diameter | 1 7/8 in |
For Copper Tube Size | 1 7/8 in |
Overall Width | 1 9/16 in |
Installed Height | 3 7/8 in |
For Rigid Conduit Size | 1 7/8 in |
Overall Height | 2 1/4 in |
Mounting Hole Diameter | 0.34 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 1/2 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" Pipe Size (706230-08)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 80 (40514)
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-674)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16 In (012M015)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe, AL (H5021S-AL)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, Steel (CN50)
- Zsi Plumbing Accessories