Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClamp, PipeS3In, L 5 53/64In
Mfr # 056MS062
Zoro # G3237342
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 056MS062
- Zoro # G3237342
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Height (In.) | 4 1/16 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 5 53/64 in |
Bolt Size (In.) | 5/16 |
Tube Size (In.) | 3 1/2 in |
For Maximum Outside Diameter | 3 1/2 in |
For Copper Tube Size | 3 1/2 in |
For Pipe Size | 3 in |
Mounting Hole Diameter | 0.34 in |
Bolt Head Size | 5/16 in |
For Rigid Conduit Size | 3 1/2 in |
Overall Width | 1 9/16 in |
Installed Height | 5 11/16 in |
Overall Height | 4 1/16 in |
Overall Length | 5 53/64 in |
For Tube Outside Diameter | 3 1/2 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve (N20XST66R010)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ13ABCP)
- BANJO Mini T-Line Strainer, 1/2", 80 Mesh (LSTM050-80)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014NS018)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500345046)
- Zsi Pipe & Tube Clamps