Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClamp, PipeS3/4InL2 61/64In
Mfr # 018M020
Zoro # G1939777
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 50
- Type Surface Mounted
- Height (In.) 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 018M020
- Zoro # G1939777
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 1 13/32 in |
Width (In.) | 63/64 in |
Min. Hose Outside Dia. (In.) | 1.05 in |
Length (In.) | 2 61/64 in |
Bolt Size (In.) | 1/4 |
For Pipe Size | 3/4 in |
Mounting Hole Diameter | 0.26 in |
Overall Height | 1 13/32 in |
For Rigid Conduit Size | 1 3/64 in |
For Maximum Outside Diameter | 1 1/16 in |
Overall Width | 63/64 in |
Installed Height | 3 1/64 in |
Bolt Head Size | 1/4 in |
Overall Length | 2 61/64 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2538-SSMPU-DST)
- B & K 1/2X18 Blk Stl Pipe (583-180HC)
- DANCO Valve Shower Control Chrome (80782X)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube, SS (T4018S-SS)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- ZSI Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In (UX7815)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009NS012)
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube (T4018S)
- ZSI Smoothie Twin Clamp, 1/4 Hose, Rail Mount (T2004H-R)
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- Zsi Pipe & Tube Clamps