Shop All Pipe & Tube Clamps
Zsi
2 Hole Cushion Clamp, Pipe Size 3 In
Mfr # 056M062
Zoro # G0718627
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 400 lb
- Type Surface Mounted
- Height (In.) 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # 056M062
- Zoro # G0718627
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Height (In.) | 4 1/16 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 5 53/64 in |
Bolt Size (In.) | 5/16 |
Tube Size (In.) | 3 1/2 in |
For Rigid Conduit Size | 3 1/2 in |
Overall Width | 1 9/16 in |
Mounting Hole Diameter | 0.34 in |
For Pipe Size | 3 in |
Overall Height | 4 1/16 in |
For Maximum Outside Diameter | 3 1/2 in |
Overall Length | 5 53/64 in |
Installed Height | 5 11/16 in |
For Copper Tube Size | 3 1/2 in |
For Tube Outside Diameter | 3 1/2 in |
Bolt Head Size | 5/16 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-8-8)
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-74)
- ZSI Clip, Strut Mounted, Tube S 5/8 In. (RPC-5/8)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- ZSI Vibration-Damping Pipe Clamp, 1 7/8" H (S4017S-BLKGRG)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024MS028)
- ZSI Beta Twin Clamp, 1/2" Tube, Stacking Kit (T2008B)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028N032)
- Zsi Plumbing Accessories